North Butyl(TM) - B161 Chemical Resistant Gloves, Butyl, 11 in L, 16 mil, Black, 8, 1 PR

  • Mfr # B161/8

  • Zoro # G0026241


product price:  $54.51
/pr

Key Features

Color
Black
Size
8
Glove Materials
Butyl
Glove Length
11 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B161/8
Zoro #
G0026241
UPC #
821812008097
Country of Origin
United States

Dimensions

Size
8
Glove Size
8
Glove Length
11 in
Glove Thickness
16 mil
Length
11"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Beaded
Glove Texture
Smooth
Series
North Butyl(TM) - B161
Standards
Meeting the requirements of MIL-DTL-43976D
Resists
Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Supported / Unsupported
Unsupported
Application
Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
Glove Texture Location
Smooth
Special Features
Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Max. Temp.
86 Degrees F
Glove Coating Coverage
Full
Glove Liner Material
Unlined
EN ISO 374 Chemical Rating
Not Rated
Min. Temp.
50 Degrees F
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Butyl, Smooth, 16 mil, 11 in, Cuff Rolled Bead, Glove Size 8, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.