Chemical Resistant Gloves, Butyl, 14 in L, 32 mil, Black, 10, 1 PR

  • Mfr # B324R/10

  • Zoro # G0026397


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
10
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
32 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B324R/10
Zoro #
G0026397
UPC #
821812008660
Country of Origin
United States

Dimensions

Size
10
Glove Size
10
Glove Length
14 in
Glove Thickness
32 mil
Length
14"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Rolled Bead
Standards
Meeting the requirements of MIL-DTL-43976D
Resists
Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Supported / Unsupported
Unsupported
Application
Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
Special Features
Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Glove Texture
Rough

Description

Chemical Resistant Gloves, Butyl, 32 mil, 14 in, Cuff Rolled Bead, Glove Size 10, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.