PipeNipple, Steel, 3/8", NPTxNPT, 4"
Mfr # 0331510602
Zoro # G002641017
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.126 in
Overall Length
4 in
Side A Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0331510602
Zoro #
G002641017
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.126 in
Overall Length
4 in
Nominal Pipe Size
3/8 in
Inside Diameter
27/64 in
Outside Diameter
43/64 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Manufacture Location
Made in USA*
Material
Steel
Application
Air, Gas, Potable Water
Side A Thread Type
NPT
Side B Gender
Male
Metal Pipe Construction
Welded
Side A Gender
Male
Material Grade
Grade B
Side B Thread Type
NPT
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Description
Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 27/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.