Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 10, W, A7452

  • Mfr # 7452-10W

  • Zoro # G002747641


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-10W
Zoro #
G002747641
UPC #
617420140713
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Insole Material
Rubber
Insole System
Removable
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Standards
ASTM F2413 18
Footwear Shank
Yes
Removable Insole
Yes
Footwear Construction
Cemented
Insulation Type
None
Footwear Style
6 in Work Boot
Non-Marking Upper
Yes
Insole Color
Black
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
No
Outsole Color
Black
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Metatarsal System
Metatarsal Protection
Footwear Sole Pattern
Exclusive Design
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Laces Color
Black
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Shank Material
Nylon
Lugs
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Outsole Material
Rubber
Non Metallic Upper
Yes
Conductive
No
Completely Non Metallic
Yes
Upper Material Description
Leather
Slip Resistant
Yes
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Static Dissipative
No
Metatarsal Guard Style
Internal
Liner Material
Mesh
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Last Number or Name
7452
Metatarsal Guard
Internal
Upper Material
Leather
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
Yes
Upper Color
Brown
Insulated
No
Heat Resistant
No
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Closure
Lace Up
Toe Cap Material
Polycarbonate
All-Leather Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.