
12 In. W x 6 In. D White Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment
Mfr # 76126W-36
Zoro # G002754366
product price:Â $68.65
/eaKey Features
Material
Steel
Overall Width
12 in.
Overall Depth
6 in.
Overall Height
3 in.
Panel Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76126W-36
Zoro #
G002754366
UPC #
819175005952
Country of Origin
China
Dimensions
Overall Width
12 in.
Overall Depth
6 in.
Overall Height
3 in.
Panel Hole Size
1/4 in. and 1/8 in.
Details
Item
Pegboard Shelf
Material
Steel
Panel Hole Shape
Round
Item - Slatwalls
Pegboard Shelf
Panel Hole Spacing
1 in.
Color
White
Finish
Epoxy Coated
Description
Having clean, easily accessible and versatile storage and organization solutions is an issue that everyone encounters. The DuraHook 76126W-36 consists of (1) 12 In. W x 6 In. White Epoxy Coated Steel Shelf and assortment of 36 DuraHook locking pegboard hooks. The innovative DuraHook shelf offers more holding strength than any other pegboard shelf. The DuraHook shelf will provide the ideal commercial grade heavy duty pegboard shelf solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook shelf is 12 In. wide and 6 In. deep with a 1 In. front lip to keep your items secure. Hook styles are: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.