Test Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 45-1082PS 02L 1000

  • Zoro # G0027991


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-1082PS 02L 1000
Zoro #
G0027991
UPC #
723259303462
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
6.093 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Size
4 1/2 in
Case Depth
2.875 in
Bolt Circle Diameter
5.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Graduations
100 psi
Gauge Primary Range Numbered Graduations
100
Gauge Application
Test
Socket Material
Monel
Case Material
Aluminum
Wetted Materials
Monel
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Pointer Characteristics
Knife-Edge
Primary Scale Minor Graduations
5
Sensor Type
Bourdon Tube
Removable Bezel
No
Movement Type
Rotary
Bezel Material
Hinged Steel
Adjustable Pointer
No
Pointer Color
Black/Red
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Dial Face Material
Aluminum
Scale Type
Single
Sensor Material
Monel
Pressure Range Type
Pressure
Process Connection Gender
Male
Pointer Material
Aluminum
Case Finish
Epoxy Coated
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Movement Material
400 Stainless Steel
Case Construction
Solid Front
Primary Scale Numeric Increments
50
Dial Color
White with Mirror-Band
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Primary Pressure Scale Color
Black
Process Temperature Range
-20 to 250 Degrees F
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Pressure Gauge Type
Test Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 3A
Burst Pressure
16,000 psi
Maximum Pressure
1,000 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Field Fillable
No
Primary Scale Color
Black
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.