Test Pressure Gauge, 0 to 10,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082PS 02L 10 000 PSI

  • Zoro # G0028043


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1082PS 02L 10 000 PSI
Zoro #
G0028043
UPC #
723259382856
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
For Panel Cut-Out Size
6.5 in
Case Diameter
7.562 in
Bolt Circle Diameter
7 in
Case Depth
2.875 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
1000 psi
Gauge Application
Test
Gauge Primary Range Smallest Graduation
20
Case Color
Black
Smallest Graduation
20 psi
Gauge Primary Range Numbered Graduations
1000
Socket Material
Monel
Case Material
Aluminum
Wetted Materials
Monel
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Dial Color
White with Mirror-Band
Pressure Gauge Type
Test Pressure Gauge
Removable Bezel
No
Bezel Material
Hinged Steel
Case Construction
Solid Front
Primary Scale Numeric Increments
1,000
Movement Material
400 Stainless Steel
Pointer Material
Aluminum
Burst Pressure
30,000 psi
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Case Finish
Epoxy Coated
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 3A
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Primary Scale Minor Graduations
50
Movement Type
Rotary
Pointer Color
Black/Red
Primary Pressure Scale Color
Black
Adjustable Pointer
No
Process Temperature Range
-20 to 250 Degrees F
Sensor Type
Bourdon Tube
Scale Type
Single
Sensor Material
Monel
Pressure Range Type
Pressure
Pointer Characteristics
Knife-Edge
Freeze Resistant Movement
No
Maximum Pressure
10000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.