Test Pressure Gauge, 0 to 5,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082PS 02L 5000 PSI

  • Zoro # G0028086


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082PS 02L 5000 PSI
Zoro #
G0028086
UPC #
723259350374
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2.875 in
Bolt Circle Diameter
7 in
Nominal Dial Size
6 in
For Panel Cut-Out Size
6.5 in
Case Diameter
7.562 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Graduations
500 psi
Smallest Graduation
10 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Application
Test
Gauge Primary Range Numbered Graduations
500
Case Material
Aluminum
Socket Material
Monel
Wetted Materials
Monel
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Pressure Gauge Type
Test Pressure Gauge
Dial Color
White with Mirror-Band
Primary Scale Minor Graduations
10
Sensor Material
Monel
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Scale Type
Single
Includes Mounting Hardware
No
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Removable Bezel
No
Case Construction
Solid Front
Burst Pressure
25,300 psi
Movement Material
400 Stainless Steel
Primary Scale Numeric Increments
500
Case Finish
Epoxy Coated
Pointer Color
Black/Red
Adjustable Pointer
No
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Pointer Characteristics
Knife-Edge
Primary Pressure Scale Color
Black
Process Connection Gender
Male
Movement Type
Rotary
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Accuracy Grade
ASME B40.100 Grade 3A
Process Temperature Range
-20 to 250 Degrees F
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Bezel Material
Hinged Steel
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Field Fillable
No
Compatible with Brand
Universal

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.