Basket Truck, 6 Bu. Cap., Yellow, 30 In. L

  • Mfr # G06-YYW-PMA-3UNN

  • Zoro # G0028375


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Material
Vinyl, Wood, Steel, and Rubber
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-YYW-PMA-3UNN
Zoro #
G0028375
UPC #
843977670209
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Dia.
3"
Container Height
20-1/2 in
Inside Length
30 in
Inside Width
20 in
Inside Height
20 1/2 in
Caster Wheel Dia.
3 in
Overall LxWxH
30 in x 20 in x 27 in

Details

Material
Vinyl, Wood, Steel, and Rubber
Color
Yellow
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Includes
Wood Base
Cubic Foot Capacity
7.1 cu ft
Bushel Capacity
6 bu
Container Material
Vinyl
Cubic Yard Capacity
0.46 cu yd
Liner Style
Permanent
Caster Material
Polyurethane
Frame Material
Steel
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(4) Swivel
Volume Capacity
1/4 cu. yd.
Color - Hoppers and Cube Trucks
Yellow
Load Capacity - Hoppers and Cube Trucks
600 lb.
Item - Basket Trucks
Basket Truck
Optional Lid
10F472
Container Material - Hoppers and Cube Trucks
Vinyl
Number of Compartments
1
Mobility Option
Manual
End Style
Closed
Collapsible
No
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Liner Color
Yellow
Caster Wheel Type
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Inside Length 30 in, Inside Width 20 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.