Shop ROYAL BASKET TRUCKS

Perm Liner Truck, 14 bu, yellow vinyl

  • Mfr # G14-YYW-PMA-3UNN
  • Zoro # G5441782

product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14-YYW-PMA-3UNN
Zoro #
G5441782
UPC #
843977675501
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Container Height
27-1/2 in
Caster Dia.
3"
Overall LxWxH
40 in x 28 in x 34 in
Caster Wheel Dia.
3 in
Inside Height
27 1/2 in
Inside Width
28 in
Inside Length
40 in
Wire Rope Length
40 in
Length
40 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Yellow
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Container Material - Hoppers and Cube Trucks
Vinyl
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Yellow
Cubic Yard Capacity
0.64 cu yd
Volume Capacity
5/8 cu. yd.
Container Material
Vinyl
Frame Material
Steel
Cubic Foot Capacity
17.8 cu ft
Bushel Capacity
14 bu
Includes
Wood Base
Item - Basket Trucks
Basket Truck
Optional Lid
10F474
Caster Configuration
(4) Swivel
Liner Style
Permanent
Caster Type
(4) Swivel
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb.
Mobility Option
Manual
Number of Compartments
1
Quiet Performance Features
Polyurethane
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Vinyl
Caster Wheel Type
Standard
Truck Style
Standard
Collapsible
No
Liner Color
Yellow
Number of Drain Holes
0
Base Material
Wood
End Style
Closed
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Base Finish/Coating
Uncoated
Wire Color
Yellow

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.