Heavy Duty Basket Truck, 24 Bu, Blue Vinyl

  • Mfr # G24-BBW-HDA-4UNN

  • Zoro # G0028691


product price:  $413.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-BBW-HDA-4UNN
Zoro #
G0028691
UPC #
843977680154
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Caster Dia.
4"
Container Height
30 in
Caster Wheel Dia.
4 in
Overall LxWxH
54 in x 34 in x 37 1/2 in
Inside Length
54 in
Inside Width
34 in
Inside Height
30 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Blue
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Type
(4) Swivel
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Liner Style
Permanent
Bushel Capacity
24 bu
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Yard Capacity
1.1 cu yd
Caster Material
Polyurethane
Container Material
Vinyl
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
31.9 cu ft
Color - Hoppers and Cube Trucks
Blue
Volume Capacity
1-1/8 cu. yd.
Optional Lid
10F476
Includes
Wood Base
Load Capacity - Hoppers and Cube Trucks
800 lb.
Frame Material
Steel
Number of Compartments
1
Mobility Option
Manual
Liner Material
Vinyl
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster Mounting Type
Plate
Base Material
Wood
Collapsible
No
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
Blue
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 54 in, Inside Width 34 in, Inside Height 30 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.