Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G10-MMX-RVA-3UNN
  • Zoro # G712318933

product price: 
$
374.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Maroon
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-MMX-RVA-3UNN
Zoro #
G712318933
UPC #
-
Country of Origin
United States
Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Manual
Liner Style
Removable
Number of Compartments
1
Truck Style
Standard
Base Material
Wood
Collapsible
No
Liner Color
Maroon
Base Finish/Coating
Uncoated
End Style
Closed
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Assembled/Unassembled
Unassembled
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Wire Color
Maroon

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Inside Length
35 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Height
25 3/8 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.