Heavy Duty Basket Truck, 24 Bu, Red Vinyl

  • Mfr # G24-RRW-HDA-4UNN

  • Zoro # G0028707


product price:  $475.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-RRW-HDA-4UNN
Zoro #
G0028707
UPC #
843977680628
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Caster Dia.
4"
Container Height
30 in
Overall LxWxH
54 in x 34 in x 37 1/2 in
Inside Width
34 in
Inside Length
54 in
Inside Height
30 in
Caster Wheel Dia.
4 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Volume Capacity
1-1/8 cu. yd.
Optional Lid
10F476
Bushel Capacity
24 bu
Frame Material
Steel
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Red
Cubic Yard Capacity
1.1 cu yd
Item - Basket Trucks
Basket Truck
Load Capacity - Hoppers and Cube Trucks
800 lb.
Caster Type
(4) Swivel
Caster Material
Polyurethane
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Vinyl
Container Material
Vinyl
Includes
Wood Base
Cubic Foot Capacity
31.9 cu ft
Caster Configuration
(4) Swivel
Mobility Option
Manual
Number of Compartments
1
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Collapsible
No
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Liner Color
Red
Truck Style
Standard
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
End Style
Closed
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 54 in, Inside Width 34 in, Inside Height 30 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.