Pressure Gauge with Diaphragm Seal, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009AW02B/310SSLXCG30

  • Zoro # G0029653


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009AW02B/310SSLXCG30
Zoro #
G0029653
UPC #
783156699310
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Industrial, Autoclave
Gauge Case Material
304 Stainless Steel
Series
1009; 310-315
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Stainless Steel
Smallest Graduation
0.5 psi
Gauge Primary Range Smallest Graduation
0.5
Includes
Mini Diaphragm Seal
Calibration Certificate Included
No
Graduations
5 psi
Gauge Special Options
PLUS!(TM) Performance
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
CRN Registered, RoHS
Accuracy Scale
Full Scale
Seal Diaphragm Material
316L Stainless Steel
Seal Maximum Working Pressure
2,500 psi
Includes Calibration Certificate
No
Removable Bezel
No
Diaphragm Seal Process Connection
Threaded
Process Temperature Range
-40 Degrees to 250 Degrees F
Movement Type
Glass Filled Polyester Segment
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Vibration Resistance
Field-Fillable
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Seal Lower Housing Material
316L Stainless Steel
Movement Material
304 Stainless Steel
Pointer Color
Black
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Adjustable Pointer
No
Freeze Resistant Movement
No
Field Fillable
Yes
Cleaned for Oxygen Service
No
Seal Process Temperature Range
0 Degrees to 400 Degrees F
Primary Pressure Scale Color
Black
Pointer Material
Aluminum
Burst Pressure
1,400 psi
Diaphragm Seal Type
Welded
Process Connection Gender
Female
Dry Dampening Feature
None
Scale Type
Single
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Material
316L Stainless Steel
Clog Resistant
No
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Dial Color
White
Seal External Material
316L Stainless Steel
Case Construction
Welded
Primary Scale Minor Graduations
0.5
Seal Fill Liquid
Glycerin
Maximum Pressure
30
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Working Pressure - Maximum
2,500 psi
Seal Process Media Temperature - Maximum
400 Degrees F

Description

Pressure Gauge, Gauge Type With Seal, Dial Size (In.) 2-1/2, Range 0 to 30 psi, Dial Size (mm) 63, Connection Size 1/4" NPT, Connection Location Lower Back, Smallest Graduation (PSI) 0.5, Accuracy (%) +/-1, Case Material Stainless Steel, Socket Material 316SS, Tube Material 316SS, Lens Material Polycarbonate, Ring Material Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series 1009, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products