Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 15,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-254V-01
  • Zoro # G6590297

product price: 
$
36.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-301L-254V-01
Zoro #
G6590297
UPC #
-
Country of Origin
India
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
2000
Gauge Filled With
Glycerin
Gauge Application
In Applications Where Vibration or Pulsation is Present
Smallest Graduation
200 psi
For Use With
PRO-300
Graduations
2000 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
200
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Dial Face Material
Stainless Steel
Secondary Pressure Range
0 to 1,034
Dial Color
White
Sensor Material
316 Stainless Steel
Field Fillable
No
Scale Type
Dual
Primary Scale Minor Graduations
200
Non-Sparking
No
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Primary Scale Numeric Increments
2,000
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Pointer Color
Black
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Bezel Material
Stainless Steel
Maximum Pressure
15,000 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Series
PRO-300
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
33 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
1,000 bar
Primary Scale Pressure Measurement - Maximum
15,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
1,034 bar
Compatible with Brand
Universal
Compatible Series
PRO-300

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.61"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.70 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.