Underground Enclosure Assembly, Electric Cover, 36 in H, 40 in L, 40 in W, 15,000 lb

  • Mfr # PG3636Z81417

  • Zoro # G0030545


product price:  $5,286.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Cover Logo
Electric
Overall Height
36 in
Overall Length
40 in
Overall Width
40 in
Load Capacity - Maximum
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG3636Z81417
Zoro #
G0030545
UPC #
662037205171
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
40 in
Overall Width
40 in
Usable Interior Height
33 in
Usable Interior Width
36 in
Usable Interior Length
36 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Height (In.)
33
Nominal Dimension
36"L x 36"W x 33"H
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Length (In.)
36
Nominal Width (In.)
36
Overall Dimension
40"L x 40"W x 36"H

Details

Item
Underground Enclosure Assembly
Cover Logo
Electric
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Includes
Cover
Description/Special Features
Non-Deliberate Traffic Only, Stackable

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 36 in, Usable Interior Width 36 in, Usable Interior Height 33 in, Overall Length 40 in, Overall Width 40 in, Overall Height 36 in, Cover Bolt Type (2) 3/8-16 x 4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products