Mechanics Gloves, Synthetic Leather Palm, M, Pink
Mfr # TCX-23-M
Zoro # G0031263
product price:Â $12.79
/prKey Features
Color
Pink
Palm Material
Synthetic Leather
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Palm Construction
Reinforced
Stitching Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCX-23-M
Zoro #
G0031263
UPC #
696511760030
Country of Origin
Indonesia
Dimensions
Glove Size
M
Details
Item
Mechanics Gloves
Color
Pink
Palm Material
Synthetic Leather
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Palm Construction
Reinforced
Stitching Material
Nylon
Cuff
Shirred
Lining
Unlined
Finger Style
Full
Back Material
Ribbed Nylon/Spandex
Knuckle Padding Material
Foam
Closure Type
Slip-On
Minimum Temperature
Not Rated
Sold As
Pair
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Foam
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.