Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 25-1032S-15L-200

  • Zoro # G0031552


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1032S-15L-200
Zoro #
G0031552
UPC #
723259308689
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Case Diameter
2.75 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration Monitoring, Food Processing Industry, Medical, Pharmaceutical, OEM Applications
Gauge Case Material
316L Stainless Steel
Series
1032S
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Gauge Filled With
Glycerin
Graduations
20 psi
Gauge Primary Range Smallest Graduation
2
Gauge Application
Sanitary
Smallest Graduation
2 psi
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Numbered Graduations
20
Case Material
316L Stainless Steel
Socket Material
316 Stainless Steel
Standards
3A to Sanitary Standard 74, CRN Registered
Connection Type
Triclamp
Wetted Materials
Stainless Steel
Adjustable Pointer
No
Primary Scale Numeric Increments
20
Cleaned for Oxygen Service
No
Process Temperature Range
280 Degrees F
Case Construction
Open Front
Dial Color
White-Black
Pressure Range Type
Pressure
Dry Dampening Feature
None
Removable Bezel
No
Pressure Gauge Type
Sanitary Pressure Gauge
Vibration Resistance
None
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Sensor Material
316 Stainless Steel
Movement Material
300 Stainless Steel
Pointer Material
Aluminum
Seal Fill Liquid
Glycerin
Gauge Case Liquid
None
Primary Scale Minor Graduations
2
Pointer Color
Black
Freeze Resistant Movement
No
Compatible Process Media
Dairy, Food, Pharmaceuticals
Field Fillable
Yes
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
0 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
280 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Pressure Gauge, Gauge Type Sanitary, Dial Size (In.) 2-1/2, Range 0 to 200 psi, Connection Size 1 1/2", Connection Location Lower, Smallest Graduation (PSI) 2, Accuracy (%) +/-1.5, Case Material Stainless Steel, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin (In Seal), Lens Material Polycarbonate, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series 1032S With Sanitary Connection, Includes No Clamps, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.