Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02LXLL 200#

  • Zoro # G0031622


product price:  $89.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LXLL 200#
Zoro #
G0031622
UPC #
783156634441
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Gauge Special Options
PLUS!(TM) Performance
Case Color
Metallic
Gauge Primary Range Numbered Graduations
20
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
20 psi
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, RoHS, UKCA
Connection Type
MNPT
Dry Dampening Feature
PLUS! Performance
Pointer Color
Black
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 250 Degrees F
Primary Scale Numeric Increments
20
Gauge Case Liquid
None
Burst Pressure
1,200 psi
Freeze Resistant Movement
No
Primary Scale Minor Graduations
2
Compatible Process Media
Deionized Water
Dial Color
White
Removable Bezel
Yes
Non-Sparking
No
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Process Connection Gender
Male
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet
Field Fillable
No
Pressure Range Type
Pressure
Vibration Resistance
Dry Case Vibration-Dampened
Movement Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
304 Stainless Steel
Scale Type
Single
Primary Pressure Scale Color
Black
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
200 psi
Compatible with Brand
Universal
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 200, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.