Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009SW02BXLLV/30

  • Zoro # G0031753


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02BXLLV/30
Zoro #
G0031753
UPC #
783156698832
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PLUS!(TM) Performance
Gauge Filled With
Glycerin
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Smallest Graduation
1/1
Graduations
10 in Hg, 5 psi
Smallest Graduation
1 in Hg, 1 psi
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Sensor Type
Bourdon Tube
Compatible Process Media
Deionized Water
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
1, 2
Includes Calibration Certificate
No
Scale Type
Single
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Sensor Material
316L Stainless Steel
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Movement Material
304 Stainless Steel
Dry Dampening Feature
PLUS! Performance
Accuracy Scale
Full Scale
Pointer Color
Black
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Vibration Resistance
Dry Case Vibration-Dampened
Bezel Material
304 Stainless Steel
Primary Pressure Scale Color
Black
Case Construction
Welded Joint
Pressure Range Type
Compound
Includes Vent Plug
Yes
Pointer Material
Aluminum
Dial Color
White
Non-Sparking
No
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 250 Degrees F
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
None
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.