Industrial Pressure Gauge, 0 to 15 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02LXLL15

  • Zoro # G0031911


product price:  $98.65
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SW02LXLL15
Zoro #
G0031911
UPC #
783156699570
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Depth
1.25 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Smallest Graduation
0.2 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Special Options
PLUS!(TM) Performance
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
1 psi
Gauge Primary Range Smallest Graduation
0.2
Gauge Primary Range Numbered Graduations
1
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Burst Pressure
1,200 psi
Primary Scale Numeric Increments
1
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Single
Cleaned for Oxygen Service
No
Compatible Process Media
Deionized Water
Primary Pressure Scale Color
Black
Dial Color
White
Accuracy Scale
Full Scale
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Case Construction
Welded Joint
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Dry Dampening Feature
PLUS! Performance
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Liquid
None
Removable Bezel
Yes
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
1, 2
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Material
316L Stainless Steel
Pointer Color
Black
Pointer Material
Aluminum
Vibration Resistance
Dry Case Vibration-Dampened
Movement Material
304 Stainless Steel
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 15, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.