Industrial Pressure Gauge, 0 to 160 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02LXLL160

  • Zoro # G0031963


product price:  $96.75
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351009SW02LXLL160
Zoro #
G0031963
UPC #
759426720589
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.25 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Numbered Graduations
20
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Case Color
Metallic
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
20 psi
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pointer Material
Aluminum
Pointer Color
Black
Scale Type
Single
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
20
Dry Dampening Feature
PLUS! Performance
Compatible Process Media
Deionized Water
Process Temperature Range
-40 Degrees to 250 Degrees F
Burst Pressure
1,400 psi
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Vibration Resistance
Dry Case Vibration-Dampened
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Primary Pressure Scale Color
Black
Dial Color
White
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Case Construction
Welded Joint
Primary Scale Minor Graduations
2
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
304 Stainless Steel
Removable Bezel
Yes
Non-Sparking
No
Field Fillable
No
Pressure Range Type
Pressure
Bezel Mounting Type
Bayonet
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 160, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.