Shop PIC GAUGES

Industrial Compound Gauge, 30 to 0 to 100 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LCE
  • Zoro # G0315756

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LCE
Zoro #
G0315756
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Gauge Special Options
Heavy Duty
Smallest Graduation
1 psi, 2 in Hg
Graduations
10 psi, 30 in Hg
Calibration Certificate Included
No
Case Color
Metallic
Required Gauge Adapter
No
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
2/1
Gauge Primary Range Numbered Graduations
30/10
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Removable Bezel
Yes
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Field Fillable
No
Vibration Resistance
Liquid-Filled
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Primary Scale Numeric Increments
10, 30
Pointer Color
Black
Bezel Mounting Type
Removable
Scale Type
Single
Pressure Range Type
Compound
Cleaned for Oxygen Service
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Characteristics
Adjustable
Primary Scale Minor Graduations
1, 2
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Case Construction
Welded Joint
Process Connection Gender
Male
Non-Sparking
No
Accuracy Scale
Full Scale
Maximum Pressure
100 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Secondary Scale Units
bar
Compatible with Series
6000
Case Liquid
Glycerin
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Compatible with Brand
Universal
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Nominal Dial Size
6 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.