
Contemporary Grab Bar, Stainless Steel, Concealed Scr, 36" L, Stainless Steel, Satin Stainless Steel
Mfr # GB36U32D
Zoro # G0032333
product price:Â $81.85
/ea
Free Shipping & Returns
Key Features
Length
36"
Finish
Satin Stainless Steel
Type
Contemporary
Material
Stainless Steel
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB36U32D
Zoro #
G0032333
UPC #
760923478583
Country of Origin
China
Dimensions
Length
36"
Width
3-1/2"
Height
3-1/8"
Bar Length
36"
Details
Finish
Satin Stainless Steel
Type
Contemporary
Material
Stainless Steel
Standards
ADA Compliant
Dia
1-1/2"
Mounting Type
Wall
Item
Grab Bar,Stainless Steel,Concealed Scr
Features
Concealed Screw Installation
Description
Grab Bar,Stainless Steel,Concealed Scr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.