Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets

  • Mfr # PV3000HF TRIPP LITE

  • Zoro # G003455170


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
3,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV3000HF TRIPP LITE
Zoro #
G003455170
UPC #
-
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Bolt Down Terminals
Number of Outlets
4

Description

Replacement for Tripp Lite Pv3000hf

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.