Pressure Gauge, 0 to 5 psi, 3 in Dial, 1/4 in NPT, Lower Location, Stainless Steel Case Material
Mfr # 302086SD02LXCYLM5#
Zoro # G003530389
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.10%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
302086SD02LXCYLM5#
Zoro #
G003530389
UPC #
888064754578
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Nominal Dial Diameter
3 in
Details
Item
Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Lower
Process Connection Type
NPT
Gauge Case Material
Stainless Steel
Series
2086
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Includes
Stainless Steel Cover and Padded Carry Pouch
Case Material
Stainless Steel
Accuracy Grade
Not Graded
Process Temperature Range
0 Degrees to 150 Degrees F
Process Connection Gender
Male
Pressure Gauge Type
Test Pressure Gauge
Sensor Material
316 Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
5 psi
Description
Pressure Gauge, Nominal Dial Size 3 in, Accuracy +/-0.10 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Location Lower, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5, Pressure Gauge Type Test Pressure Gauge, Sensor Material 316 Stainless Steel, Accuracy Grade Not Graded, Series 2086, Primary Scale Units psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.