
Depressed Center Grinding Wheel, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 87447
Zoro # G003673796
product price:Â $11.59
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87447
Zoro #
G003673796
UPC #
00051125874472
Country of Origin
Austria
Dimensions
Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
PSG
Grit
36
Series
Silver
Maximum Operating Speed
4,853 RPM
Application
Aerospace Alloy, Aluminum, Carbon Steel, Cast Iron, Metal, Mild Steel, Stainless Steel
Compatible Tool Type
Angle Grinder
Color
Black
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 4,853 RPM, Color Black, Grade PSG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.