Commercial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLV5

  • Zoro # G0038884


product price:  $9.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FLV5
Zoro #
G0038884
UPC #
190735507223
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Smallest Graduation
1 psi, 2 in Hg
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
-100 to 0 to 200
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2/1
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Non-Sparking
No
Includes Calibration Certificate
No
Pressure Range Type
Compound
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Process Connection Gender
Male
Secondary Scale Units
kPa
Field Fillable
No
Bezel Material
Crimped Stainless Steel
Vibration Resistance
None
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1, 2
Cleaned for Oxygen Service
No
Removable Bezel
No
Secondary Pressure Range
-100 to 0 to 200
Dial Color
White
Gauge Case Liquid
None
Dry Dampening Feature
None
Sensor Material
Bronze
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.