Commercial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLW4

  • Zoro # G0038963


product price:  $7.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FLW4
Zoro #
G0038963
UPC #
190735507308
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Secondary Range Values
0 to 2800
Smallest Graduation
10 psi
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Socket Material
Brass
Case Material
ABS Plastic
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Process Connection Gender
Male
Scale Type
Dual
Sensor Material
Bronze
Cleaned for Oxygen Service
No
Vibration Resistance
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Dial Color
White
Gauge Case Liquid
None
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Removable Bezel
No
Field Fillable
No
Secondary Pressure Range
0 to 2,800
Includes Mounting Hardware
No
Dry Dampening Feature
None
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Bezel Material
Crimped Stainless Steel
Primary Scale Minor Graduations
10
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.