Commercial Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLX7

  • Zoro # G0039593


product price:  $9.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLX7
Zoro #
G0039593
UPC #
190735507421
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
1 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Gauge Secondary Range Values
0 to 400
Case Color
Black
Gauge Application
General-Purpose Case
Socket Material
Brass
Case Material
ABS Plastic
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Dry Dampening Feature
None
Non-Sparking
No
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Minor Graduations
1
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 400
Gauge Case Liquid
None
Process Connection Gender
Male
Dial Color
White
Bezel Material
Crimped Stainless Steel
Field Fillable
No
Includes Calibration Certificate
No
Removable Bezel
No
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Sensor Material
Bronze
Vibration Resistance
None
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
400 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products