Commercial Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLX8

  • Zoro # G0039602


product price:  $9.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FLX8
Zoro #
G0039602
UPC #
190735507438
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 700
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Primary Range Smallest Graduation
2
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Smallest Graduation
2 psi
Case Material
ABS Plastic
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Field Fillable
No
Process Connection Gender
Male
Dial Color
White
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Secondary Pressure Range
0 to 700
Vibration Resistance
None
Bezel Material
Crimped Stainless Steel
Freeze Resistant Movement
No
Removable Bezel
No
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
2
Non-Sparking
No
Includes Mounting Hardware
No
Gauge Case Liquid
None
Scale Type
Dual
Dry Dampening Feature
None
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
700 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.