Commercial Pressure Gauge, 0 to 160 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 4FMT5

  • Zoro # G0040424


product price:  $17.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FMT5
Zoro #
G0040424
UPC #
190735508848
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 1100
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Dial Color
White
Secondary Pressure Range
0 to 1,100
Includes Mounting Hardware
No
Vibration Resistance
None
Includes Vent Plug
No
Dry Dampening Feature
None
Primary Scale Minor Graduations
2
Pressure Gauge Type
Commercial Pressure Gauge
Removable Bezel
No
Gauge Case Liquid
None
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Non-Sparking
No
Bezel Material
Crimped Stainless Steel
Cleaned for Oxygen Service
No
Field Fillable
No
Sensor Material
316 Stainless Steel
Scale Type
Dual
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.