Commercial Pressure Gauge, 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 4CFL3

  • Zoro # G0040677


product price:  $18.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4CFL3
Zoro #
G0040677
UPC #
190735502204
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Case Color
Silver
Smallest Graduation
0.5 psi
Gauge Primary Range Smallest Graduation
0.5
Gauge Application
Corrosion-Resistant Case
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 200
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Accuracy Scale
Mid-Scale
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Secondary Pressure Range
0 to 200 kPa
Sensor Material
316 Stainless Steel
Includes Vent Plug
No
Field Fillable
No
Includes Mounting Hardware
No
Dial Color
White
Removable Bezel
No
Primary Scale Minor Graduations
1, 2
Bezel Material
Crimped Stainless Steel
Cleaned for Oxygen Service
No
Scale Type
Dual
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
200 kPa
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.