Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-202L-254K
  • Zoro # G5119296

product price: 
$
18.35
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-202L-254K
Zoro #
G5119296
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Calibration Certificate Included
No
Includes
Vent Plug
Gauge Application
General Purpose
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Removable Bezel
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade A
Bezel Mounting Type
Fixed
Secondary Pressure Range
0 to 41
Includes Vent Plug
Yes
Sensor Material
Copper Alloy
Pointer Color
Black
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Secondary Scale Units
bar
Includes Calibration Certificate
No
Pointer Material
Aluminum
Includes Mounting Hardware
No
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Field Fillable
No
Primary Scale Minor Graduations
10
Dial Color
White
Maximum Pressure
600
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Compatible with Series
202L
Process Media Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
41 bar
Operating Temperature - Minimum
-30 Degrees F
Compatible Series
202L
For Use With
202L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.09"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.21 in
Case Diameter
2.65 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.