Commercial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4CFF5

  • Zoro # G0041081


product price:  $22.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CFF5
Zoro #
G0041081
UPC #
190735501771
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Smallest Graduation
1 psi, 2 in Hg
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Gauge Secondary Range Values
-100 to 0 to 200
Case Color
Silver
Gauge Primary Range Smallest Graduation
2/1
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Primary Scale Minor Graduations
1, 2
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Dial Color
White
Sensor Material
316 Stainless Steel
Pressure Range Type
Compound
Bezel Material
Crimped Stainless Steel
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Removable Bezel
No
Accuracy Scale
Mid-Scale
Secondary Pressure Range
-100 to 0 to 200 kPa
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Non-Sparking
No
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Freeze Resistant Movement
No
Field Fillable
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 140 Degrees F
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
-100 kPa
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Commercial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.