Commercial Pressure Gauge, 0 to 3,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4CFG7

  • Zoro # G0041194


product price:  $22.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CFG7
Zoro #
G0041194
UPC #
190735501887
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Gauge Primary Range Smallest Graduation
50
Smallest Graduation
50 psi
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 20,000
Gauge Filled With
Glycerin
Calibration Certificate Included
No
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Process Connection Gender
Male
Dry Dampening Feature
None
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Compatible Process Media
Hydraulic Purposes
Dial Color
White
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Non-Sparking
No
Scale Type
Dual
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 20,000 kPa
Removable Bezel
No
Includes Mounting Hardware
No
Includes Vent Plug
No
Field Fillable
No
Pressure Range Type
Pressure
Primary Scale Minor Graduations
1, 2
Bezel Material
Crimped Stainless Steel
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.