Commercial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMN6

  • Zoro # G0041422


product price:  $21.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FMN6
Zoro #
G0041422
UPC #
190735508589
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Case Color
Silver
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 2000
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Dial Color
White
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Gauge Case Liquid
None
Field Fillable
No
Includes Calibration Certificate
No
Non-Sparking
No
Primary Scale Minor Graduations
5
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Removable Bezel
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Includes Mounting Hardware
No
Bezel Material
Crimped Stainless Steel
Secondary Scale Units
kPa
Scale Type
Dual
Process Connection Gender
Male
Secondary Pressure Range
0 to 2,000
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.