PipeNipple, SS, 11/2", BSPTxNPT, 2"
Mfr # ZUSA-PF-15441
Zoro # G004252617
product price:Â $20.59
/eaKey Features
Pipe Weld Type
Electric Resistance Weld
Material Grade
316
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
BSPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-15441
Zoro #
G004252617
UPC #
193005483951
Country of Origin
China
Dimensions
Wall Thickness
0.14 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/2 in
Overall Length
2 in
Inside Diameter
1 5/8 in
Details
Pipe Weld Type
Electric Resistance Weld
Material Grade
316
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Item
Nipple
Standards
ASTM A312
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.