PipeNipple, SS, 3/8", BSPTxNPT, 11/2"

  • Mfr # ZUSA-PF-15403

  • Zoro # G004252679


product price:  $6.15
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Nominal Pipe Size
3/8 in
Side A Thread Type
BSPT
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15403
Zoro #
G004252679
UPC #
193005824907
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Wall Thickness
0.091 in
Inside Diameter
1/2 in
Outside Diameter
43/64 in
Overall Length
1 1/2 in

Details

Pipe Weld Type
Electric Resistance Weld
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Thread Type
BSPT
Standards
ASTM A312
Schedule
Schedule 40
Material Grade
316
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Side B Gender
Male
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Side A Gender
Male
Item
Nipple
Side B Connection Type
Threaded
Side B Thread Type
NPT

Description

Nipple,Schedule 40,1/2"ID,316 SS,1-1/2"L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.