Pressure Gauge, Commercial, 0 to 160 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black

  • Mfr # 4FLZ8

  • Zoro # G0044983


product price:  $6.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FLZ8
Zoro #
G0044983
UPC #
190735507612
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Primary Range Smallest Graduation
5
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1100
Case Material
ABS Plastic
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Scale Type
Dual
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Removable Bezel
No
Secondary Pressure Range
0 to 1,100
Includes Mounting Hardware
No
Primary Scale Minor Graduations
5
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Bezel Material
Crimped Stainless Steel
Vibration Resistance
None
Dial Color
White
Sensor Material
Bronze
Includes Calibration Certificate
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Non-Sparking
No
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.