Pressure Gauge, Commercial, 0 to 200 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black

  • Mfr # 4FLZ9

  • Zoro # G0044992


product price:  $4.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLZ9
Zoro #
G0044992
UPC #
190735507629
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 1400
Case Color
Black
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Freeze Resistant Movement
No
Bezel Material
Crimped Stainless Steel
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Includes Vent Plug
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Dial Color
White
Removable Bezel
No
Gauge Case Liquid
None
Secondary Scale Units
kPa
Process Connection Gender
Male
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
0 to 1,400
Cleaned for Oxygen Service
No
Scale Type
Dual
Primary Scale Minor Graduations
5
Non-Sparking
No
Includes Calibration Certificate
No
Vibration Resistance
None
Sensor Material
Bronze
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products