Commercial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4FMC2

  • Zoro # G0045516


product price:  $6.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FMC2
Zoro #
G0045516
UPC #
190735507735
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
Smallest Graduation
1 psi, 2 in Hg
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
2/1
Gauge Secondary Range Values
-100 to 0 to 200
Socket Material
Brass
Case Material
ABS Plastic
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Secondary Pressure Range
-100 to 0 to 200
Pressure Range Type
Compound
Includes Vent Plug
No
Vibration Resistance
None
Non-Sparking
No
Includes Mounting Hardware
No
Dial Color
White
Bezel Material
Crimped Stainless Steel
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Dual
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
1, 2
Sensor Material
Bronze
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Removable Bezel
No
Field Fillable
No
Gauge Case Liquid
None
Freeze Resistant Movement
No
Dry Dampening Feature
None
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Compound Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.