Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, Acrylic Lens, 1/4 in MNPT, Plastic, Black

  • Mfr # 4FMC7

  • Zoro # G0045561


product price:  $6.45
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FMC7
Zoro #
G0045561
UPC #
190735507780
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 1100
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Calibration Certificate Included
No
Case Color
Black
Gauge Application
General-Purpose Case
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Secondary Scale Units
kPa
Vibration Resistance
None
Field Fillable
No
Primary Scale Minor Graduations
5
Includes Calibration Certificate
No
Dial Color
White
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Sensor Material
Bronze
Freeze Resistant Movement
No
Non-Sparking
No
Includes Mounting Hardware
No
Removable Bezel
No
Secondary Pressure Range
0 to 1,100
Scale Type
Dual
Gauge Case Liquid
None
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Vent Plug
No
Bezel Material
Crimped Stainless Steel
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.