Panel-Mount Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4CFA3

  • Zoro # G0046767


product price:  $5.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CFA3
Zoro #
G0046767
UPC #
190735501399
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Steel
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Mounting Method
U Clamp
Gauge Primary Range Smallest Graduation
10
Case Color
Black
Gauge Application
U-Clamp
For Use With
Air, Water, Gas and Oils
Smallest Graduation
10 psi
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Field Fillable
No
Non-Sparking
No
Dry Dampening Feature
None
Sensor Material
Bronze
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dial Color
White
Includes Calibration Certificate
No
Removable Bezel
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
10
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Vibration Resistance
None
Gauge Case Liquid
None
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.