Zoro Homepage

On-Wall Two-Level Drinking Fountain, 2 Level, 36 1/4 in D, 27 in H, 18 5/8 in W

  • Mfr # EMABFTLR8LC

  • Zoro # G0047671


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMABFTLR8LC
Zoro #
G0047671
UPC #
094902407623
Country of Origin
United States

Dimensions

Height
27 in
Size
1/4"
Width
18 5/8 in
Manufacturers Warranty Length
5 yr Limited
Depth
36 1/4 in
Overall Height
27 in
Overall Width
36 1/4 in
Drain Outside Diameter
1 1/2 in
Overall Depth
18 5/8 in
Mounting Hole Diameter
7/16 in
Inlet Tube Outside Diameter
1/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.