Knit Gloves, Cotton/Polyester, None Uncoated, Knit, Gray, XL, 12 PK

  • Mfr # 4NML4

  • Zoro # G0048991


product price:  $6.49
/pk 12, $0.54/ea

Key Features

Color
Gray
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Application
Assembly, Parts Handling, General Maintenance and Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NML4
Zoro #
G0048991
UPC #
190735099667
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Thickness
7 ga
Size- Numeric
10

Details

Item
Knit Gloves
Color
Gray
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Application
Assembly, Parts Handling, General Maintenance and Material Handling
Glove Style
Knit
Thumb Style
Wing
Glove Coating Material
Uncoated
Glove Coating Finish
None
Finger Style
Full Finger
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Glove Durability
Heavyweight
Brand and Series
Condor
Sold As
Pair
Lint-Free
No
Coating Type
Uncoated
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Latex-Free
No
Series
Condor
Hem Style
Finished
Knit Material Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Knit Material
Cotton,Polyester
Palm Type
Uncoated
Silicone-Free
No
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.