Coated Gloves, Polyurethane, Smooth, 3/4 Dip, 1 Abrasion Level, Gray, S (7) 1 PR

  • Mfr # 2UUG5

  • Zoro # G0050486


product price:  $2.75
/pr
Sold in multiples of 12 for $33.00

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UUG5
Zoro #
G0050486
UPC #
190735061442
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga.
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4131
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasions, Cuts, Tear, Punctures
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
ANSI Cut Grams
Greater Than 200
Insulated
No
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Hem Style
Finished
Finger Coverage
Full Finger
Touchscreen Compatible
No
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Knit Material
Nylon
Hand Protection Style
Glove
Knit Material Color
Black
Double-Dipped
No
Cuff Color
Black
Glove Lining Material
Nylon
Includes Finger Fourchettes
No
EN 388 Rating
4131X
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Palm Type
Coated
Coating Type
Dipped
Reversible
No

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.