Portable Commercial Park Bench W/Back, Black

  • Mfr # 940P-V6-BLACK

  • Zoro # G0050631


product price:  $711.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Depth
22 3/8 in
Overall Height
35 1/8 in
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940P-V6-BLACK
Zoro #
G0050631
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 3/8 in
Overall Height
35 1/8 in
Seat Material Thickness
11 ga
Seat Depth
12 in
Back Depth
12 in
Back Height
35 in
Seat Height
18 in
Overall Length
72 in
Back Material Thickness
7 ga
Frame Diameter
2 3/8 in

Details

Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Features
MIG Welded Frame, UltraCoat Extra Heavy Duty
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Extra Heavy-Duty
Shape
Curved
Number of Arms
0
Back Color
Black
Includes Mounting Hardware
Yes
Seat Structural Material
Steel
Edge Style
Rounded
Back Structural Material
Thermoplastic
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg
Mounting Hardware Included
3/8 in Hex Nut, 3/8 in Washer, 3/8 in x 3 in Carriage Bolt, 5/16 in Kep Nut, 5/16 in Washer, 5/16 in x 1 in Machine Bolt
Seat Color
Black
Includes Back
Yes
Surface Texture
Diamond Mesh
Back Coating/Finish
Thermoplastic Coating
Number of Supports
2

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 3/8 in, Overall Height 35 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Black, Seat Structural Material Steel, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 35 in, Edge Style Rounded, Features MIG Welded Frame, UltraCoat Extra Heavy Duty, Frame Finish Powder Coated, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.