Hi-Vis Coated Gloves, Natural Rubber Latex, Crinkled, Palm, 4 Abrasion Level, Gray, L (9) 1 PR

  • Mfr # 317L-09

  • Zoro # G0051441


product price:  $5.29
/pr

Key Features

Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317L-09
Zoro #
G0051441
UPC #
038054913694
Country of Origin
Malaysia

Dimensions

Glove Size
L (9)
Thickness
10
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Hi-Vis Coated Gloves
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
ANSI/ISEA, CE, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Suggested Use Environment
Dry
Resists
Abrasions
Thumb Style
Straight
Coating Coverage
Palm
Application
Construction, Landscaping, Highway Work, Mining, Shipping And Receiving
Coating Material
Natural Rubber Latex
ANSI/ISEA Puncture Level
2
Insulated
No
Series
317
Cuff Style
Knit
Glove Hand Style
Left and Right
Brand and Series
Showa 317
Glove Materials
Polyester
Latex-Free
No
Sold As
Pair
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
2
Palm Type
Coated
Glove Lining Material
Cotton/Polyester
Minimum Temperature
Not Rated
Reversible
No
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
EN 388 Rating
2142X
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Coating Type
Dipped
Touchscreen Compatible
No
Glove Coating Color
Orange
Finger Coverage
Full Finger
Hem Style
Finished
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.