Coated Gloves, Bi-Polymer, Smooth, Palm, 4 Abrasion Level, Black, S (7) 1 PR

  • Mfr # N9674S

  • Zoro # G0052753


product price:  $4.69
/pr

Key Features

Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9674S
Zoro #
G0052753
UPC #
045143867417
Country of Origin
Pakistan

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8-3/4"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
ANSI Cut Grams
0
Resists
Abrasion
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety Ninja N9674
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Minimum Temperature
Not Rated
Coating Type
Dipped
Touchscreen Compatible
No
Knit Material
Nylon
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
No
Glove Lining Material
Unlined
Series
9674

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.